Beli uv light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO UV LED TorchDeskripsi:RS PRO UV LED flashlightFrom the trusted brand RS PRO comes a high quality, professional LED flashlight and UV (ultraviolet) light. Manufactured from aircraft-grade aluminium housing and powerful LED and UV lights, this lightweight torch is a fantastic solution for professional workers. This UV torch has been designed to be strong and resilient to all your needs being impact resistant to 1m and having IPX4 water resistance.ApplicationsFlashlights in general, are designed to offer light sources to illuminate or inspect a dark environment. Flashlights have a variety of uses, such as automotive maintenance, healthcare, home DIY and camping.Ultraviolet lights are ideal for professional workers to identify fake identifications, money and also to highlight markings made with special invisible UV ink.Safety warningUltraviolet lights can be hazardous to the human eye. Do not look at operating UV lights without necessary skin and eye protection.atribut:
- Batteries: 2xAAA
- Beam Type: Ultra-violet
- Case Material: Aluminium
- Colour: Black, Red
- Depth (mm): 25.5
- Hazardous Area: No
- Head Diameter (mm): 30.5
- IP Rating: IPX4
- Lamp Type: UV LED
- Length (mm): 147
- Range (m): 6
- Rechargeable: No
- Torch Style: Torch
- Water Resistant: Yes
- Wattage (W): 3
- Width (mm): 25.5
- EZREN Senter Ultraviolet (Senter)Deskripsi:Ezren EZ-3004 Detector Senter UV Ultraviolet 400nm 51 LED Lampu UVSenter Ultraviolet ini memiliki spektrum sampai dengan 400nm dan juga jarak tembak yang cukup jauh sehingga memudahkan Anda mengecek sidik jari, kartu elektronik,uang kertas, dll.Dengan 3 buah AA baterai yang mudah ditemukan di berbagai toko, senter ini akan bekerja dengan waktu pemakaian yang sangat lama dan hemat.Isi Paket 1x Ezren EZ-3004 Detector Senter UV Ultraviolet 400nm 51 LED Lampu UV (Tidak Termasuk Battre )atribut:
- Material: Aluminium Alloy
- Color: Black
- Leka UV-C & Ozone Room SterilizerDeskripsi:1. PROTEKSI AUTO-OFF - 3 buah sensor gerak sehingga alat mati secara otomatis saat ada orang, binatang atau gerakan di 360° area sensor. 2. LEBIH AMAN - kisi-kisi sebagai proteksi agar tabung lampu tidak mudah pecah karena jatuhan/senggolan, atau dari tangan anak kecil & binatang. 3. LEBIH FLEKSIBEL - panjang kabel 3.5 meter agar penempatan fleksibel di posisi strategis dan jauh dari colokan (dibanding kabel standar 1.5 meter). 4. LEBIH LUAS - jangkauan area yang luas, hingga 60m2. 5. LEBIH BESAR - kekuatan daya lebih besar (60W) sehingga menghasilkan sinar UV-C + ozon lebih cepat, kuat, dan untuk jangkauan area lebih luas. 6. 4 PILIHAN WAKTU - 15, 30, 45 dan 60 menit disesuaikan untuk berbagai macam ukuran ruangan. 7. SERTIFIKASI hasil uji test lab internasional, CE, FCC & RoHS. 8. GARANSI 1 TAHUN + service center di Jakarta & Surabaya.
- WIHA Flashlight with LED, Laser and UV Light (Senter)Deskripsi:The multi-functional flashlight sheds light on things in three ways. A universal work tool, it features an integrated laser, UV light and LED light. The LED light function provides two lighting levels, which allow you to adjust the flashlight to specific light conditions, thus improving your field of vision. The practical retaining clip and the magnetic positioning mechanism free your hands for other tasks. Thanks to the integrated magnets, this flashlight can also be positioned as required in most electrical enclosures. The lamp head also swivels into a L-shape, enabling the user to point the light source in the direction required for the task at hand. The integrated laser makes it easier to fix positions more precisely and project measurements when installing lights on the ceiling, for example. A delayed switch-on interval of 2 seconds prevents the laser being activated accidentally. This flashlight is also eminently suitable for technical inspections thanks to its integrated UV light.atribut:
- Application: Laser to position drill holes on the ceiling. UV light suitable for technical inspections.
- Battery Capacity (mAh): 1250
- Battery Type: 3x AAA Batteries (IEC designation)
- Battery Voltage (V): 1.5
- Dimensions (LxWxD) (mm): 192x110x31
- EAN: 4010995412869
- LED Maximum (lm): 350
- LED Minimum (lm): 100
- Laser: Class 2
- Operating Temperature Minimum-Maximum (°C): -10 - -50
- Operating Time with Rechargeable Battery (hour): 10.5
- Overall Length (mm): 153
- Protection Class IP: IPx4
- UV Maximum (N m): 400
- UV Minimum (N m): 390
- VIQUA Lampu UVDeskripsi:Sangat penting untuk mengganti lampu ini setiap 24 bulan untuk menjaga efektivitas sistem. Ini adalah lampu amalgam yang memberikan kekuatan lebih tinggi dan masa pakai lampu hingga 2 tahun. Sebagai komponen kunci sistem UV Anda, lampu melindungi air yang masuk ke rumah untuk Anda dan keluarga. Mengganti lampu lama dengan lampu baru secara konsisten memastikan Anda mendapatkan air terbersih yang dapat ditawarkan sistem Anda.atribut:
- Compatible for: Type K
- Philips UV Lamp (Lampu UV)Deskripsi:philips uv lamp 6watribut:
- Flow (GPM): 1
- Rated Lifetime (months): 6-12
- Inlet/Outlet (inch): 1/4 F
- Lamp Power (W): 6
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- MERCK UV Lamp Millipore Photo OxidationDeskripsi:For photooxidation of organicsatribut:
- Material Size: 1
- Merck Millipore Asm UV Lamp with CableDeskripsi:Replacement UV Lamp for stand alone Automatic Sanitization Modulesatribut:
- Material Size: 1
- AS ONE Lampu UVatribut:
- Package Size (mm): 15x15x230
- Power Consumption (W): 6
- ibright Air Purifier Replacement Part (Penjernih Udara)Deskripsi:iBright Air Purifier Hepa 12 Replacement PartAir Purifier dengan Hepa FilterDengan kemampuan luar biasa 0.1 Microns, Anda dapat menyaring bakteri & virus sekaligus. Dimana besar rambut manusia itu berukuran 80 Microns, debu berukuran 2 microns, asap berukuran 0.4 microns, dan virus sebesar 0.1 microns.Filtrasi Lima Tahap Tanpa CelahDengan menggunakan 5 lapis filter pada air purifier, produk kami dapat menyaring 99.7% polutan, bakteri & alergen di udara. Tidak ada yang lewat.
- KRISBOW Lampu UV Disinfektanatribut:
- Height Dimension (cm): 50
- Length Dimension (cm): 19
- Width Dimension (cm): 19
- KRISBOW Lampu UV Perangkap NyamukDeskripsi:Kompatible dengan Krisbow Perangkap Nyamuk Inhalant 15 Wattatribut:
- Dimensions (mm): 34.5x34.5x128
- Light Color: White
- Material: Glass, Plastic
- Power (W): 7
- Voltage (V): 56
Daftar Harga uv light Terbaru October 2026
| RS PRO UV LED Torch | Rp1.799.900 |
| EZREN Senter Ultraviolet (Senter) | Rp41.900 |
| saga Working LED UV Light | Rp18.999.900 |
| Leka UV-C & Ozone Room Sterilizer | Rp1.399.900 |
| WIHA Flashlight with LED, Laser and UV Light (Senter) | Rp2.599.900 |
| VIQUA Lampu UV | Rp7.999.900 |
| Philips UV Lamp (Lampu UV) | Rp119.900 |
| Fenix Senter | Rp289.900 |
| Joyko Senter | Rp59.900 |
| MERCK UV Lamp Millipore Photo Oxidation | Rp12.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/l8P108491764-1.jpg)


/4nP115081167-1.jpg)

/dcP109154480-1.jpg)





/ekP107630524-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)